x

Take 15% off your entire order!

Offer applied at checkout

Copper Creek Grade 1 Surface Door Closer Barrier Free, 11-7/8"L x 2"H x 2-3/8"D, Aluminum

Copper Creek Grade 1 Surface Door Closer Barrier Free, 11-7/8"L x 2"H x 2-3/8"D, Aluminum

Item #: WBB1589027

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$256.50 up to 51% OFF

Price: $125.95

Quantity

Customers Also Viewed

Copper Creek Grade 1 Surface Door Closer Barrier Free, 11-7/8"L x 2"H x 2-3/8"D, Aluminum

Features:
  • Heavy duty Underwriters laboratory Grade 1
  • Adjustable size 1-6 Hydraulic surface door closer
  • Painted aluminum finish Matching cover

  • MANUFACTURERS PART NUMBER CL8600BF AL
  • FOR USE WITH --
  • WARRANTY Limited lifetime mechanical and 2 year finish warranty
  • DESCRIPTION Grade 1 Surface Door Closer Barrier Free
  • BRAND Copper Creek
  • ASSEMBLED LENGTH (IN.) 11-7/8
  • ASSEMBLED HEIGHT (IN.) 2
  • ASSEMPLED DEPTH (IN.) 2-3/8
  • COLOR FINISH Aluminum
  • SERIES Bulldog - 8000 Door Closer Series - Grade 1
  • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL) Commercial Grade 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Copper Creek Grade 1 Surface Door Closer Barrier Free, 11-7/8"L x 2"H x 2-3/8"D, Aluminum

Copper Creek Grade 1 Surface Door Closer Barrier Free, 11-7/8"L x 2"H x 2-3/8"D, Aluminum

Item #: WBB1589027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant