- Durable low profile construction
- Flexible design
- Easy to install
- Available in three sizes
Wiremold GR1200-50 Corduct® Overfloor Cable Protection System, Gray, Priced per foot - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Features
PRICE
$202.50 Sold in packages of 50 / $4.05 ea
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 2.5 in |
| Height | .44 in |
| Wire Size | 5/16 in |
| Size | 14/32 X 2-1/2 in |
Product Details
| Package Quantity | 50' |
| Description | Overfloor Cable Protection System |
| Color | Gray |
| Manufacturers Part Number | GR1200-50 |
| Brand | Wiremold |
| Voltage Rating | 600V V |