SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Gondola QS-569-56 Free Standing Slider System With 56 Variety Bins Gray

Quantum Gondola QS-569-56 Free Standing Slider System With 56 Variety Bins Gray

Item #: WB269443GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,510.00

Quantity

Customers Also Viewed

Quantum Gondola QS-305-36 Free Standing Slider System With 36 Bins Ivory

Quantum Gondola QS-305-36 Free Standing Slider System With 36 Bins Ivory

Quantum Gondola QS-305-36 Free Standing Slider System With 36 Bins White

Quantum Gondola QS-305-36 Free Standing Slider System With 36 Bins White

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving - 28 YL 8-1/4x14-3/4x7 Stacking Bins 8 Shelves 36x12x73

Global Industrial™ Steel Open Shelving - 28 YL 8-1/4x14-3/4x7 Stacking Bins 8 Shelves 36x12x73

Global Industrial™ Steel Shelving with 96 4"H Plastic Shelf Bins Yellow, 36x12x72-13 Shelves

Global Industrial™ Steel Shelving with 96 4"H Plastic Shelf Bins Yellow, 36x12x72-13 Shelves

Quantum Gondola QS-000GY Free Standing Slider System, No Bins, Ivory

Quantum Gondola QS-000GY Free Standing Slider System, No Bins, Ivory

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

FREE STANDING SLIDER SYSTEMS - GRAY
System with 56 Variety Bins
Free standing slider systems combined with tip out bins create high density storage solutions for small to medium parts & supplies. Slider systems feature four individual panels that can be filled with tip out bins; 2 are fixed on rear panel and 2 slide easily from left to right to allow free access to all four panels. Made using heavy duty 14 gauge steel with a baked enamel gray finish. Units measure 48"W x 18"D x 77"H overall. Tip Out Bins are made using gray, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Steel Shelving Construction. Easy assembly.

Bin Size Reference
BinsW"D"H"
A23-5/82-1/23-1/8
B23-5/83-5/84-1/2
C23-5/85-1/46-1/2
D23-5/86-5/88-1/8
E23-5/87-3/49-1/2
F23-5/811-3/413-7/8


Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 48 IN (121.92 cm)
  • Height 77 IN (195.58 cm)
  • Weight 236 LBS (107.27 kg)

Product Details

  • Compartment Quantity (Size) 364
  • Assembly Required Unassembled
  • Number of Bins 56
  • Frame Color Family Gray
  • Bin Material Polystyrene
  • Brand Quantum Storage Systems
  • Bin Color Family Gray
  • Manufacturers Part Number QS-569-56-GY
  • Shelf Material Steel
  • Color Family Gray
  • Bin Quantity (Bin Size) 8(C), 12(A), 36(B)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Gondola QS-569-56 Free Standing Slider System With 56 Variety Bins Gray

Quantum Gondola QS-569-56 Free Standing Slider System With 56 Variety Bins Gray

Item #: WB269443GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant