BEST VALUE BELLMAN CART
Stainless Steel Luggage Cart Provides An Attractive Appearance For Hotels While Maintaining Strength & Durability.
Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing. Heavy duty tubular stainless steel frame is cross braced for added reinforcement. Straight Upright Cart offers the industry standard look for luggage carts. Top of the cart includes a garment bar for hanging wardrobe. Bottom stainless steel deck is covered with a slip resistant carpeted surface to protect luggage and suitcases. Protective deck bumper prevents marring of walls and doorways. Moves easily on 2 swivel, 2 rigid casters. Easy assembly.
Global Industrial
Model # :WB985116GD
Global Industrial Bellman Cart With Straight Uprights, 6" Casters, Gold Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,549.00was $1629.00
Save $80.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/4 in |
| Width | 24 in |
| Height | 73 in |
| Weight Capacity | 1100 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Diameter | 1-1/2 (Frame Tubing) in |
Product Details
| Assembly Required | Yes |
| Type | Straight Uprights |
| Wheel Type | Rubber |
| Carpeted Deck Color Family | Red |
| Upright Material | Gold |
| Material | Steel |
| Manufacturers Part Number | 985116GD |
| Number of Wheels | 4 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |