Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Machine Handles

19 Results
View All Type
View All Length
19 Results
Compare
1
1
$7.20
Ships in 3 Business Days (ships from US)

Thread

M6 x 1.0 in

Series

EN519

Length

40

Diameter

18

Compare
3
3
Minimum purchase quantity is 3
$25.95
Ships in 3 Business Days (ships from US)

Thread

1/2-13 in

Compare
1
1
$32.95
Ships in 3 Business Days (ships from US)

Thread

M10 x 1.5 in

Series

DIN39-ST

Length

80

Diameter

25

Compare
2
2
Minimum purchase quantity is 2
$44.95
Ships within 1 Business Day (ships from US)

Thread

3/4-10 in

Compare
1
1
$32.95
Ships in 3 Business Days (ships from US)

Thread

M10 x 1.5 in

Series

GN598.1

Length

90

Diameter

28

Compare
1
1
$5.20
Ships in 3 Business Days (ships from US)

Thread

M8 x 1.25 in

Series

MC

Length

65

Diameter

25

Compare
1
1
$14.50
Ships in 5 Business Days (ships from US)

Thread

M6 x 1.0 in

Series

GN598

Length

40

Diameter

18

Compare
1
1
$18.25
Ships in 5 Business Days (ships from US)

Thread

M8 x 1.25 in

Series

GN598

Length

65

Diameter

23

Compare
1
1
$17.50
Ships in 5 Business Days (ships from US)

Thread

3/8-16 in

Series

GN598

Length

80

Diameter

26

Compare
1
1
$16.50
Ships in 3 Business Days (ships from US)

Thread

M6 x 1.0 in

Series

DIN39-ST

Length

50

Diameter

16

Compare
1
1
$13.50
Ships in 3 Business Days (ships from US)

Thread

M6 x 1.0 in

Series

GN598

Length

50

Diameter

21

Compare
1
1
$24.00
Ships in 3 Business Days (ships from US)

Thread

M8 x 1.25 in

Series

DIN39-ST

Length

64

Diameter

20

Compare
1
1
$49.95
Ships in 3 Business Days (ships from US)

Thread

M10 x 1.5 in

Series

DIN98-AL

Length

75

Diameter

25

Compare
1
1
$20.25
Ships in 3 Business Days (ships from US)

Thread

M10 x 1.5 in

Series

MCG

Length

92

Diameter

28

Compare
1
1
$69.95
Ships in 3 Business Days (ships from US)

Thread

M6 x 1.0 in

Series

GN598.3

Length

87

Diameter

23

Compare
1
1
$60.95
Ships in 3 Business Days (ships from US)

Thread

M16 x 2.0 in

Series

DIN39-ST

Length

112

Diameter

36

Compare
1
1
$95.95
Ships in 3 Business Days (ships from US)

Thread

M6 x 1.0 in

Series

GN798.7

Length

73

Diameter

22

Compare
1
1
$30.95
Ships in 3 Business Days (ships from US)

Thread

M12 x 1.75 in

Series

EN519

Length

116

Diameter

29

Compare
3
3
Minimum purchase quantity is 3
$28.95
Ships in 3 Business Days (ships from US)

Thread

3/8-16 in