Machine Handles
Material
Price
Thread
3/4-10 in
J.W. Winco Stainless Steel Fixed Handle W/ Threaded Stud, 25mm Diameter, 80mm Length
Thread
M10 x 1.5 in
Series
DIN39-ST
Length
80
Diameter
25
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 16mm Diameter 50mm Length M6x1.0
Thread
M6 x 1.0 in
Series
DIN39-ST
Length
50
Diameter
16
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25
Thread
M8 x 1.25 in
Series
DIN39-ST
Length
64
Diameter
20
J.W. Winco MCG Phenolic Revolving Handle W/Threaded Spindle 28mm Diameter 92mm Length M10x1.5
Thread
M10 x 1.5 in
Series
MCG
Length
92
Diameter
28
J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length M6x1.0
Thread
M6 x 1.0 in
Series
EN519
Length
40
Diameter
18