
Price: $86.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8915 Class E Rain Pants, Orange, X-Large
- Weatherproof outer shell constructed of 300D oxford
- Breathable PU coating
- Polyester mesh lining
- 2 Level 2 ANSI-certified tape (3M™ Scotchlite)
- Lime or Orange
- Pockets: 2 side pockets
- S, M, L, XL, 2XL, 3XL, 4XL, 5XL
- Standards: ANSI/ISEA 107-Class E
Weights & Dimensions
- Length 45
- Fits Waist Size 38-42"
- Inseam Length 31-1/2"
- Size XL
Product Details
- Waterproof Yes
- Reflective Tape Yes
- Number of Outside Pockets 1
- Number of Inside Pockets 0
- High Visibility Yes
- Number of Pockets 1
- Type High Visibility Rain Pants
- Insulated No
- Closure Type Elastic
- Water Resistant Yes
- Gender Unisex
- Package Quantity 1
- Brand Ergodyne
- Series GloWear® 8915
- Material Oxford
- Manufacturers Part Number 24415
- Color Family Orange
- Class ANSI Class E
Customer Review
Product Q & A
There are no questions for this product.

Ergodyne® GloWear® 8915 Class E Rain Pants, Orange, XL
$86.95
- Product Information
- Customer Review
- Product Q&A
- Accessories