SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8385 Class 3 4-in-1 Jacket, Orange, 3XL

Ergodyne® GloWear® 8385 Class 3 4-in-1 Jacket, Orange, 3XL

Item #: WBB306265

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 3XL
  • L
  • 5XL
  • M
  • 2XL
  • 4XL
  • XL
  • S

3XL

Price: $296.95

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 2XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 2XL

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

GSS Safety 8002 Class 3 Waterproof Quilt-Lined Bomber Jacket, Orange/Black, Large

GSS Safety 8002 Class 3 Waterproof Quilt-Lined Bomber Jacket, Orange/Black, Large

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, S

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, S

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 3XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 3XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, M

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, M

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 4XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 4XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, L

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, L

GSS Safety 7502, Class 3, Hi-Vis Windbreaker, Orange, 4XL

GSS Safety 7502, Class 3, Hi-Vis Windbreaker, Orange, 4XL

Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 4XL

Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 4XL

Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 5XL

Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 5XL

Global Industrial™ Polypropylene Bouffant Cap, 21", White, 100/Bag

Global Industrial™ Polypropylene Bouffant Cap, 21", White, 100/Bag

Global Industrial™ Disposable Polypropylene Coverall, Elastic Hood & Boots, WHT, XL, 25/Case

Global Industrial™ Disposable Polypropylene Coverall, Elastic Hood & Boots, WHT, XL, 25/Case

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, WHT, XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, WHT, XL, 25/Case

Global Industrial™ Disposable Microporous Coverall Elastic Hood & Boots White XL 25/Case

Global Industrial™ Disposable Microporous Coverall Elastic Hood & Boots White XL 25/Case

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

GloWear® 8385 Class 3, 4-in-1 Jacket, Orange, 3-X-Large

Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year
  • Weatherproof outer shell constructed of 300D oxford
  • Breathable PU coating
  • Inner jacket with 100g 3M™ Thinsulate™ lining
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Inset hood with drawstring and stoppers
  • Storm front with zipper and snap closure
  • Removable sleeves
  • YKK #5 Zippers
  • Lime, Orange


Weights & Dimensions

  • Size 3XL

Product Details

  • Primary Use Cold Weather Protection
  • Type High Visibility Jacket
  • Package Quantity 1
  • Brand Ergodyne
  • Material Polyester/Thinsulate
  • Manufacturers Part Number 24377
  • Color Family Orange
  • Class ANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8385 Class 3 4-in-1 Jacket, Orange, 3XL

Ergodyne® GloWear® 8385 Class 3 4-in-1 Jacket, Orange, 3XL

Item #: WBB306265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant