SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, 3XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, 3XL

Item #: WBB306539

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • S
  • XL
  • 5XL
  • 4XL
  • L
  • 3XL
  • 2XL
  • M

3XL

Price: $175.95

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, L

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, L

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, M

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, M

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, 4XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, 4XL

Tingley® J24172 Icon 3.1™ Jacket W/ Reflective Tape, Fluorescent Yellow/Green, Large

Tingley® J24172 Icon 3.1™ Jacket W/ Reflective Tape, Fluorescent Yellow/Green, Large

Tingley® Bomber 3.1™ Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, 2XL

Tingley® Bomber 3.1™ Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, 2XL

Tingley® Bomber 3.1™ Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, XL

Tingley® Bomber 3.1™ Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, XL

GloWear® 8365 Class 3 Rain Jacket, Lime, 3-X-Large

Class 3 Rain Jacket: Breathable poly shell keeps the rain out while letting perspiration escape
  • Weatherproof outer shell constructed of 300D oxford
  • Breathable PU coating
  • Polyester mesh lining
  • YKK #5 Zippers
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Pockets: 2 front, cell phone
  • Lime, Orange


Weights & Dimensions

  • Size 3XL

Product Details

  • Primary Use Cold Weather Protection
  • Type High Visibility Rain Coat
  • Package Quantity 1
  • Brand Ergodyne
  • Material 300D Oxford/PU Coating
  • Manufacturers Part Number 24327
  • Color Family Green
  • Class ANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, 3XL

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, 3XL

Item #: WBB306539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant