SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8320Z Class 3 Standard Vest, Orange, L/XL

Ergodyne® GloWear® 8320Z Class 3 Standard Vest, Orange, L/XL

Item #: WBB306179

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • L/XL
  • S/M
  • 4XL/5XL
  • 2XL/3XL

L/XL

Price: $21.00

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Lime, One Size

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Lime, One Size

Ergodyne® GloWear® 8210HL Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210HL Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Lime, S/M

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, 2XL/3XL

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, 2XL/3XL

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, 4XL/5XL

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, 4XL/5XL

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, S/M

Petra Roc Safety Vest, ANSI Class 3, Zipper Closure, 2 Pockets, Polyester Mesh, Lime, S/M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8320Z Class 3 Standard Vest, Orange, L/XL

Class 3 Standard Vest: Mesh fabric, Zipper closure
  • ANSI-certified polyester mesh (3.3 oz.)
  • Zipper closure
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Pockets: One inside
  • Lime, Orange


Weights & Dimensions

  • Size L/XL

Product Details

  • Type Standard Safety Vest
  • Closure Type Zipper
  • Package Quantity 1
  • Brand Ergodyne
  • Description GloWear® 8320Z Class 3 Standard Vest
  • Material Polyester Mesh
  • Manufacturers Part Number 22115
  • Color Family Orange
  • Class ANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8320Z Class 3 Standard Vest, Orange, L/XL

Ergodyne® GloWear® 8320Z Class 3 Standard Vest, Orange, L/XL

Item #: WBB306179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant