SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8295 Class 2 Polo Shirt, Lime, XL

Ergodyne® GloWear® 8295 Class 2 Polo Shirt, Lime, XL

Item #: WBB306169

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8289 Class 2 Economy T-Shirt, Orange, 5XL

Ergodyne® GloWear® 8289 Class 2 Economy T-Shirt, Orange, 5XL

Ergodyne® GloWear® 8289 Class 2 Economy T-Shirt, Orange, M

Ergodyne® GloWear® 8289 Class 2 Economy T-Shirt, Orange, M

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 4XL, LUX-SSETP2B-Y4X

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 4XL, LUX-SSETP2B-Y4X

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, L, LUX-SSETP2B-YL

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, L, LUX-SSETP2B-YL

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, M, LUX-SSETP2B-YM

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, M, LUX-SSETP2B-YM

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, S, LUX-SSETP2B-YS

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, S, LUX-SSETP2B-YS

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8295 Class 2 Polo Shirt, Lime, X-Large

Class 2 Polo Shirt: Birds eye knit for the boss man or anyone who wants to keep cool and be noticed
  • ANSI-certified polyester breathable knit (4.4 oz.)
  • Moisture wicking treatment
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Lime


Weights & Dimensions

  • Size XL

Product Details

  • Primary Use Heat Stress Protection
  • Type High Visibility Shirt
  • Package Quantity 1
  • Brand Ergodyne
  • Description GloWear® 8295 Polo Shirt
  • Material Polyester Knit
  • Manufacturers Part Number 21645
  • Color Family Green
  • Class ANSI Class 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8295 Class 2 Polo Shirt, Lime, XL

Ergodyne® GloWear® 8295 Class 2 Polo Shirt, Lime, XL

Item #: WBB306169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant