SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Orange, 2XL/3XL

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Orange, 2XL/3XL

Item #: WBB306246

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Lime, One Size

Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Lime, One Size

Ergodyne® GloWear® 8210HL Class 2 Economy Vest, Lime, S/M

Ergodyne® GloWear® 8210HL Class 2 Economy Vest, Lime, S/M

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Orange, L/ XL, ECO-GC-OL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Orange, L/ XL, ECO-GC-OL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8210Z Class 2 Economy Vest, Orange, 2XL/3XL

Class 2 Economy Vest: Mesh fabric, Zipper closure
  • ANSI-certified polyester mesh (3.3 oz.)
  • Zipper closure
  • 2 Level 2 ANSI-certified tape
  • Pockets: One inside
  • Lime, Orange


Weights & Dimensions

  • Size 2XL/3XL

Product Details

  • Type Economy Vest
  • Closure Type Zipper
  • Package Quantity 1
  • Brand Ergodyne
  • Description GloWear® 8210Z Class 2 Economy Vest
  • Material Polyester Mesh
  • Manufacturers Part Number 21047
  • Color Family Orange
  • Class ANSI Class 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Orange, 2XL/3XL

Ergodyne® GloWear® 8210Z Class 2 Economy Vest, Orange, 2XL/3XL

Item #: WBB306246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant