x

Take 15% off your entire order!

Offer applied at checkout

Glow NYC - Push Door Handle Markers

Glow NYC - Push Door Handle Markers

Item #: WBB169183

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.25

Quantity

Customers Also Viewed

GLO-BRITE® EXIT SIGNS

Door Handle Markers -- Push - Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.

  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 6 (15.24 cm)
  • BRAND National Marker Company
  • CONSTRUCTION Plastic
  • DESCRIPTION Push Door Handle Markers
  • MANUFACTURERS PART NUMBER 50F-7SN-P
  • THICKNESS MIL 1/10
  • LEGEND HEADING --
  • MOUNTING None
  • SIGN LEGEND Push Door Handle Markers
  • SIGN SHAPE Rectangle
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Johnny Lozano

    Date: April 23, 2019

    Glow Push Label for doors
    Your review:
    I have seen others type of labels for push /or pull for doors but, I do not where to get them.
Product Q & A

There are no questions for this product.

Popular item in this category

Glow NYC - Exit Door Handle Markers

Item #: B169182

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glow NYC - Push Door Handle Markers

Glow NYC - Push Door Handle Markers

Item #: WBB169183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant