Kantek Acrylic Glove Box Holder, Triple, 11" x 3-1/2" x 14-1/2", Clear
Acrylic glove box holders provide a convenient, simple storage solution for examination rooms. Clear acrylic for lasting durability and easy viewing of contents. Holders may be placed on countertop or wall mounted through predrilled holes (hardware not included). Holds three glove boxes. Measures 11" x 3-1/2" x 14-1/2".
Kantek Acrylic Glove Box Holder, Triple, 11"W x 3-1/2"D x 14-1/2"H, Clear
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 3-1/2 in |
| Height | 14-1/2 in |
Product Details
| Type | Glove Box Holder |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Glove Box Holder |
| Color | Clear |
| Manufacturers Part Number | AH130 |
| Brand | Kantek |