Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.
Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.
Global Industrial
Model # :WB269686BL
Global Industrial Plastic Hang & Stack Bin, 14-3/4"L x 16-3/4"W x 7"H, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$103.50 Sold in packages of 6 / $17.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 16-3/4 in |
| Height | 7 in |
| Size (L x W x H) | 14-3/4 x 16-3/4 x 7 in |
| Inside Length | 14 in |
| Inside Width | 14-3/4 in |
| Inside Height | 6-3/4 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 75 lbs |
| Weight | 2 lbs |
Product Details
| Type | Colored Bin |
| Color | Blue |
| Series | Premium |
| Number of Divider Slots | 3 |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 269686BL |
| Stack and/or Nest | Hang & Stack |
| Brand | Global Industrial |
| Number of Stacks | 6 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |