x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame

Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame

Item #: WBB1854285A

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

    $14.25

  • Global Industrial Dry Erase Eraser - Pack of 6

    $16.25

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Black, 12 Pack

    $23.00

Price: $389.95

Quantity

Customers Also Viewed

Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 96 x 48

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard.

New Updated Design Features:

  • Four 3" casters (2 locking) allows for easy transport and mobility
  • Thicker and heavier frame for added stability
  • Improved 1-1/2" x 2" cross brace for added stability
  • Tightening knobs on either end allow the board to be loosened and locked securely

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Painted Steel surface resists staining and ghosting. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Board Dimensions: 96"W x 48"H
Overall Dimensions: 99"W x 22-1/8"D x 77"H

  • WIDTH INCHES 99 (251.46 cm)
  • DEPTH INCHES 22-1/8 (56.2 cm)
  • HEIGHT INCHES 77 (195.58 cm)
  • COLOR FINISH White
  • BRAND Global Industrial
  • CASTER 4 Casters (2 Locking)
  • DESCRIPTION Mobile Double Sided Magnetic Whiteboard
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MAGNETIC Yes
  • PACKAGE QUANTITY 1
  • STYLE Whiteboard
  • BOARD TYPE Mobile Whiteboard
  • BOARD WIDTH INCHES 96 (243.84 cm)
  • BOARD HEIGHT INCHES 48 (121.92 cm)
  • REVOLVING Yes
  • SURFACE MATERIAL Painted Steel
  • NOMINAL BOARD SIZE (W X H) 96 x 48
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Edward

    Date: March 11, 2021

    whiteboard
    Your review:
    Just what we needed
  • Reviewer: DIANE

    Date: April 23, 2019

    mobile white boards
    Your review:
    Works great on the production floor
  • Reviewer: JULIE

    Date: April 23, 2019

    Rolling Magnetic Whiteboards
    Your review:
    We use these for our project boards. Great value, mobility is very useful
  • Reviewer: John

    Date: April 23, 2019

    Good Value
    Your review:
    Received exactly what I needed in a timely fashion. Solid, good quality, reasonable price, relatively easy to assemble. Will order additional as the need arises.
  • Reviewer: Charlotte

    Date: April 23, 2019

    Reversible Magnetic Whiteboard
    Your review:
    Fast delivery. Got just what we were looking for.
Product Q & A

There are 1 questions and 1 answer for this product.

  • can any of the magnetic dry erase boards that I would purchase get a stand and casters added, and if so what would be the additional cost?

    Question Asked By: Betsy, July 14, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Betsy, This model includes a stand and casters. To view additional mobile whiteboards please see the link below: http://www.globalindustrial.com/c/office-school-supply/boards/freestanding Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame

Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame

Item #: WBB1854285A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Global Industrial™ Mobile Reversible Whiteboard - 96 x 48 - Steel - Silver Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant