Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB812413

Global Industrial™ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug

Product Description
✓ 20 energy-efficient LEDs delivers 3000 lumens
✓ Powder-coat aluminum housing & polycarbonate lens
✓ 9' cord with grounded piggy-back plug

The Global Industrial™ LED Dock Light Head provides light & enhanced visibility on loading docks and inside trailers during loading & unloading processes to improve efficiency & safety. The light head has a 9' power cord outfitted with in a grounded 3-prong piggy-back plug that allows the use of other electronics utilizing the same outlet. A simple yoke bracket allows the light to be installed on walls, columns, ceilings, or any flat surface with the ability to tilt for precise beam placement. To withstand hard & harsh warehouse environments, the light housing is made of lightweight and strong aluminum with a UV-protected polycarbonate lens. ETL, cETLus, FCC, DLC 5.0. Limited 5-Year Warranty.

  • 15° beam angle
  • 5000K color temperature resembles daylight
  • Housing is shock-resistant and IP65-rated to be dust- & water-resistant
  • Covered on/off switch allows safe use in wet conditions
  • -4 to 175° F operating temperature range
  • PRICE
    $229.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cord Length9 ft

    Product Details

    TypeDock Light Head
    Color Temperature5000 K
    ColorYellow
    Wattage30 W
    Voltage100-277 V
    Lens MaterialPolycarbonate
    Package Quantity1
    Manufacturers Part Number812413
    Bulb TypeLED
    Lumens3200
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsETL, cETLus, FCC, DLC 5.0