+

Frequently Purchased Together
Price: $1,650.00
Quantity Discount
- Buy 1 $1,650.00 ea.
- Buy 2-5 $1,556.00 ea.
- Buy 6+ $1,498.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This solid steel gray, single sided rack supports medium size loads of lumber, pipes and other dense materials. Each heavy gauge 12" arm supports 600 lbs. of lengthy materials in dividable stacks. Single sided design allows back to back positioning with another compatible rack. Includes 8 straight arms with 2" lip to retain supplies. Dimensions are 48"W x 33"D x 8'H. 1 Year Limited Warranty.
Weights & Dimensions
- Depth 33 IN (83.82 cm)
- Arm Length 12 IN (30.48 cm)
- Width 48 IN (121.92 cm)
- Height 96 IN (243.84 cm)
- Weight Capacity 5300 LBS (2409.09 kg)
Product Details
- Assembly Required Yes
- Number of Arms 8
- Arm Capacity 600 LBS (272.73 kg)
- Duty Medium
- Type Starter Unit
- Brand Global Industrial
- Series Best Value
- Material Steel
- Number of Sides 1
- Manufacturers Part Number 320829
- Color Gray
- Arm Type Straight Arm with 2" Lip
Warranty
- Warranty 1 YR
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Single Sided Medium Duty Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H
$1650.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories