Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB1854285P

Global Industrial™ Mobile Reversible Whiteboard - 96"W x 48"H - Porcelain - Silver Frame

Product Description
Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 96 x 48

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard.

New Updated Design Features:

  • Four 3" casters (2 locking) allows for easy transport and mobility
  • Thicker and heavier frame for added stability
  • Improved 1-1/2" x 2" cross brace for added stability
  • Tightening knobs on either end allow the board to be loosened and locked securely

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain and bacteria resistant. Porcelain surface offers an ultra smooth writing and erasing experience with no ghosting or staining. Total height is 74-1/2". Full length tray keeps markers, erasers and other accessories in close reach. Silver steel powder-coated frame.

Board Dimensions: 96"W x 48"H.
Overall Dimensions: 99"W x 22-1/8"D x 77"H

PRICE
$1,599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1599.00
Buy 2 units - 4 units
1519.00Save $80.00 (5%)
Buy 5+ units
1469.00Save $130.00 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width99 in
Depth22-1/8 in
Height77 in
Board Height48 in
Board Width96 in
Board Size (W x H)96 x 48 in

Product Details

TypeMobile Whiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPorcelain
RevolvingYes
Casters4 Casters (2 Locking)
StyleGeneral Purpose
DescriptionMobile Reversible Magnetic Whiteboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberB1854285P
MagneticYes
Number of Wheels4
BrandGlobal Industrial