Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB696500

Global Industrial™ Concrete Umbrella Base with Wheels, 80 lb., Black

Product Description
✓ Heavy-duty concrete base provides superior stability.
✓ Accommodates an umbrella with a pole of up to 1-1/2" in diameter.
✓ Four wheels underside the base for easy mobility.

This heavy duty concrete umbrella base is strong enough to support a freestanding umbrella with a pole of up to 1-1/2" in diameter. The 19-1/4" square base and 9-1/4"H stem offers plenty of support. Plastic tube adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella base is designed with four wheels to make moving your umbrella a breeze! Durable finish is weather and rust resistant.

  • Overall dimensions: 19-1/4"W x 19-1/4"D x 15-1/4"H
  • Base dimensions: 19-1/4" square
  • Post height: 9-1/4"H
  • Post outer diameter: 2-1/4", inner diameter: 2"
  • Material: concrete
  • Net weight: 80 lbs.
  • PROMOTIONAL PRICE
    $199.95

    was $245.95
    Save $46.00 (19%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-1/4 in
    Depth19-1/4 in
    Height15-1/4 in
    Weight80 lbs

    Product Details

    Assembly RequiredYes
    TypeMobile Umbrella Base
    ColorBlack
    MaterialConcrete
    Package Quantity1
    Manufacturers Part Number696500
    ShapeSquare
    BrandGlobal Industrial

    Warranty

    Warranty1 Year