Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293035

Global Industrial™ 8" Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP

Product Description
✓ Working ambient temperature range of 32 - 104° F
✓ Moves around up to 1,000 CFM of air
✓ Included 25 ft. of ducting is attachable and removable from canister

The Global Industrial™ Confined Space Blower With 25' Ducting provides effective ventilation for manholes, crawl spaces, tanks, trailers, and much more. Constructed of rotomolded plastic, this industrial-grade space blower is evenly layered in a second skin that's thicker than injection molding and permits higher levels of endurance during extreme temperatures and rough impact. UV and chemical resistant. This single speed vent fan is lightweight and portable thanks to its built-in carrying handle. It also includes 25 ft. of ducting which can be stored in the attached canister (removable). Rubber feet on base help minimize noise and reduce vibrations. ETL & cETL Listed. 1-Year Limited Warranty.

  • Includes 15' power cord with 16AWG plug
  • PRICE
    $665.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width33 in
    Depth14 in
    Height14 in
    Weight37 lbs
    Cord Length15 ft
    Duct Length25 ft
    Fan Diameter8 in

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds1
    Number of Blades9
    Motor TypeTotally Enclosed Air Over
    Wattage250 W
    MaterialPlastic
    Phase1
    Blade TypePlastic
    Manufacturers Part Number293035
    Indoor/OutdoorIndoor/Outdoor
    Sound Level75
    BrandGlobal Industrial
    RPM3450 rpm
    TypeBlower with Canister & Ducting
    CFM1000 CFM
    Horsepower1/3 HP
    ColorBlue
    Amperage2.5 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High3,450 rpm
    Voltage115 V
    IncludesConfined Space Fan w/ Ducting
    FeaturesUV / Chemical Resistant
    Power Cord Type16AWG

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed