Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB293019

Global Industrial™ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase

Product Description
✓ Single-speed fully-sealed IP55-rated 1/3 HP motor
✓ Rated to operate in wet & corrosive environments
✓ Moves up to 9600 CFM at 1050 rpm

Ideal for use in kitchens, hospitals, food & beverage plants, and more this Global Industrial™ 30" Washdown Wall-Mount Fan is your solution for circulating fresh air in humid, high-traffic areas while maintaining strict sanitary standards. Constructed from 304 electro-polished stainless steel, this fan is rated by the USDA and NSF for use in food zones. This single-speed fan features a completely enclosed motor with a washdown rating that allows it to safely operate in wet and corrosive environments and is able to withstand being washed with hot water and caustic cleaning solutions without impacting performance. Limited 5-Year Warranty.

  • Tilt feature on bracket allows for precise air flow
  • IP55-rated to be dust- and waterproof
  • Integrated junction box to hard wire for power
  • Operates at a 60 dB
  • Safety cable kit with a 12' cable & 2 clamps included
  • PRICE
    $2,449.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width32-3/4 in
    Depth26-1/2 in
    Height32-3/4 in
    Weight52.3 lbs
    Fan Diameter30 in

    Product Details

    Number of Speeds1
    Fan TypeIndustrial - Washdown Rated
    Number of Blades3
    Blade Color FamilySilver
    Motor TypeTotally Enclosed
    Mounting LocationWall
    Wattage310 W
    MaterialStainless Steel
    Phase1
    Manufacturers Part Number293019
    Indoor/OutdoorIndoor
    Sound Level60
    BrandGlobal Industrial
    RPM1050 rpm
    CFM9600 CFM
    Horsepower1/3 HP
    ColorSilver
    Amperage2.85 / 1.55 A
    Drive TypeDirect Drive
    Voltage115 / 230 V
    IncludesSafety Cable Kit: 12' Cable With 2 Clamps
    CFM High9600 CFM
    Oscillating/Non OscillatingNon Oscillating
    FeaturesRated IP55
    Power Cord TypeNot Included - Hard Wired

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsUL, cUL Listed. USDA, NSF For "Food Zones"