Extend and enhance the reach and circulation rate of your Global Industrial fan. This 24" downrod secures and mounts the Global Industrial fan at a solid distance from the ceiling, making it ideal for warehouses and facilities with raised overhead interior surfaces. This down rod is specifically designed for Global Industrial 72", 96", and 108" industrial ceiling fans. Traditional black color finish compliments all compatible models. This rod connects to the Ceiling Fan Models: 293047, 293048, 293049.
Global Industrial
Model # :WB293051
Global Industrial 24" Downrod For DC Industrial Ceiling Fan, Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$30.95was $85.95
Save $55.00 (64%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
Product Details
| Manufacturers Part Number | 293051 |
| Type | Down Rod |
| For Use With | Ceiling Fans 293047, 293048, 2930409 |
| Color | Black |
| Brand | Global Industrial |