✓ Plush cushioning adds structural integrity to firm outdoor seating
✓ Includes two 2 ft cushions
✓ Easy to apply and remove
The Global Industrial Seat Cushions easily transform Global Industrial Picnic Table Benches and Benches into a more comfortable outdoor seating option. This easy-to-apply accessory is designed for Global Industrial Picnic Table models: (695485BKS, 277152BKS, 277153BKS, 277620BKS, 277630BKS, 694553BKS, & 694555BKS). This pack includes two 2 ft cushions. Each cushion is a neutral gray color. 1-Year Limited Warranty.
Requirements for Global Industrial Metal Benches: 4 ft benches will require one 2 pack, 6 ft benches will require two 2 packs, and 8 ft benches will require three 2 packs of cushions.
Requirements for Global Industrial Picnic Table Benches: 4 ft picnic tables will require two 2 packs, 6 ft picnic tables will require three 2 packs, and 8 ft picnic tables will require four 3 packs of cushions.
Global Industrial
Model # :WB277CP66
Global Industrial Seat Cushion For Picnic Table Benches, Gray, 2/Pack
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Seat Cushion |
| Package Quantity | 2 |
| Manufacturers Part Number | 277CP66 |
| For Use With | Metal Table Benches |
| Brand | Global Industrial |