Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293132

Global Industrial™ 36" Portable Evaporative Cooler, Direct Drive, 3 Speed, 74 Gal. Capacity

Product Description
✓ Reduces air temperatures up to 26°F
✓ 74-gallon capacity water tank
✓ 16,480 CFM provides up to 3767 sq. ft. coverage

Designed for use in high heat/low humidity environments, this Global Industrial™ 36" Portable Evaporative Cooler is a cost- & energy-efficient, environmentally-friendly solution for cooling spaces by combining water and forced air to reduce air temperatures by as much as 26°F. The cooler is controlled by the included remote control or from the easy-to-read LCD panel on the unit, with a built-in timer to turn on or shut off at preset times. An auto-shutoff function for the 1.18 HP direct-drive pump motor prevents damage if water levels drop below a minimum safe level. Its 36" diameter fan operates at three selectable speeds and a thick corrugated & fluted Kraft paper media pad ensures reliable heat absorption. ETL & cETL listed. Limited 1-Year Warranty.

  • Motorized sweep air diffuser
  • Three selectable speeds: 9417/12,949/16,480 CFM
  • 68 to 122°F operating temperature range
  • Impact- & corrosion-resistant ABS plastic housing
  • Standard water fill hose connections
  • 16' 3-prong GFCI plug prevents electrical shock & fire
  • Four rubber casters, two with brakes
  • Integrated forklift pockets on base
  • Operates at 70 dB
  • No assembly required
  • PRICE
    $5,175.00

    1
    1
    Backordered, expected around 01/02/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width62-1/2 in
    Depth29-1/8 in
    Height69-1/4 in
    Weight271 lbs
    Cord Length16
    Coverage Area3767 ft²
    Fan Diameter36 in
    Media Depth7.87 in

    Product Details

    Assembly RequiredNo
    Number of Speeds3
    ApplicationIndustrial / Commercial
    Wattage880 W
    MaterialPlastic
    Manufacturers Part Number293132
    Display/InterfaceElectronic
    BrandGlobal Industrial
    TypePortable
    CFM9417/12949/16480 CFM
    Internal Water Tank Capacity74 gal
    Horsepower1.18 HP
    ColorGray
    Amperage7.5 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage115 V
    Power Cord TypeGFCI Type Plug
    Decibels70

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed