When workshop professionals need a straight grinder substitute, they can rely on the Global Industrial™ 1/4" Right Angle Die Grinder that delivers up to 25,000 RPM. This rear type exhaust air grinder includes a safety lever throttle, built-in silencer and regulator for added user convenience, safety and control. Rugged aluminum is housing built to withstand impact in tight areas. The base is made to grip easily while wearing gloves for simple one-handed operation. 1 Year Limited Warranty.
Global Industrial
Model # :WBB2383982
Global Industrial Right Angle Die Grinder, 1/4" Air Inlet, 25000 RPM
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/2 in |
| Height | 2-1/4 in |
| Weight | 1 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 25000 rpm |
| CFM | 4 CFM |
| SCFM Use @ 90 PSI | 18 SCFM |
| Color | Silver |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Reversible | No |
| Material | Aluminum |
| Description | Right Angle Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | B2383982 |
| Housing Material | Aluminum |
| Exhaust | Rear |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |