✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Corrosive Cabinets are built with a strong 14 gauge outside 18 gauge inside construction. Includes 2" diameter capped vents with flame arrestors. Piano hinges provide increased durability when opening and closing the cabinet. 3-point locking doors to secure items inside. Polyethylene tray liner for each shelf and bottom sump. Includes 2" leak proof doorsills and adjustable leveling feet for uneven surfaces. Blue Power Coat Finish to meet or exceed NFPA and OSHA requirements.
• 45 gallon capacity
Global Industrial
Model # :WB316067
Global Industrial 45 Gallon Acid Corrosive Cabinet, Manual Close, 2 Door, 43"W x 18"D x 65"H
|
Questions & Answers (0)
Product Description
PRICE
$2,145.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 65 in |
| Shelf Gauge | 18 ga |
| Gauge | 18 ga |
Product Details
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | 45 gal |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 316067 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, OSHA |