Keep your cords organized within one reliable outlet center for maximum convenience. Encased in strong aluminum housing, this sturdy power strip accepts up to 6 plugs making it ideal for a wide range of applications. The on/off rocker switch is easy to spot, illuminating red when the power is up and running. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. Snap/slide mounting clips included. 15 Amp/120V. 6 foot cord. Dimensions: 12.4"L x 1.9"W x 1.5"H. ETL/CETL Listed. 1 Year Limited Warranty.
Global Industrial
Model # :WB500881
Global Industrial Power Strip, 6 Outlets, 15A, 6' Cord
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| AWG Size | 14 AWG |
| Strip Length | 12 in |
Product Details
| Cord Jacket | SJT |
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Manufacturers Part Number | 500881 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Conductors | 3 |
| Brand | Global Industrial |
| Type | Power Strip |
| Color | Silver |
| Amperage | 15 A |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |