x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

Item #: WB500794

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A

    $24.00

  • Global Industrial™ 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 15A, 1875W cETL

    $17.75

Original Price: $30.95

Clearance Price: $19.00

Quantity

Customers Also Viewed

Global™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

The Global 50' 16/3 SJTW extension cord with lighted plug will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed

  • AMPS 13
  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 500794
  • RECEPTACLES 1
  • PACKAGE QUANTITY 1
  • CORD LENGTH FEET 50 (15.24 m)
  • COLOR Orange
  • WATTS 1625
  • CORD JACKET SJTW
  • APPROVALS OR CERTIFICATIONS UL/cUL
  • NUMBER OF CONDUCTORS 3
  • CORD TYPE 16/3
  • UL LISTING Yes
  • PLUG CONFIGURATION Lighted
  • GAUGE 16
  • VOLTAGE RATING 125
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FREDY

    Date: April 20, 2020

    Excellent
    Your review:
    Excellent, products. Beautiful
  • Reviewer: TODD

    Date: April 23, 2019

    Product Review-#RP1500794
    Your review:
    Perfect product for our current needs. Available and shipped in a timely fashion. Thank you!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

Item #: WB500794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange
    Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange
    Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange
    Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant