Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
The Global 50' 16/3 SJTW extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
Global Industrial
Model # :WB500792
Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$45.95was $50.95
Save $5.00 (10%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Cord Type | 16/3 |
| Color | Orange |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Watts | 1625 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | 500792 |
| Number of Receptacles | 1 |
| Brand | Global Industrial |
Compliance & Certifications
| UL Certification | Yes |
| Certifications | UL/cUL |