Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB600554

Global Industrial™ 42" Portable Drum Blower Fan, 17600 CFM, 1 HP, 1 Phase

Product Description
"✓ Moves up to 17,600 CFM of air
✓ 2-Speed open-air motor with thermal cutoff
✓ Compact design makes it easily stowable in narrow areas

Easily move the Global Industrial™ 42"" Portable Drum Blower Fan where you need it most to help cool areas down. This portable industrial fan is powered by a 2-speed 1 HP motor that moves up to 17,600 CFM of air to circulate fresh air around warehouses, loading docks, or other large areas. It has an 18' long power cord that helps to eliminate or minimize the need for extension cords. The sturdy steel housing has formed channels for enhanced rigidity, a grip handle for portability, and a durable powder coat black finish. Four aluminum fan blades are enclosed in wire safety guards with a black finish. UL, cUL listed, meets OSHA standards and conforms to UL507 standard. Limited 1-Year Warranty.
  • No assembly required
  • Utilizes a standard 120V AC building power outlet
  • Overall dimensions: 48" x 18" x 48", Weight: 111 lbs.
  • "
    PRICE
    $1,039.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth18 in
    Height48 in
    Weight111 lbs
    Cord Length18 ft
    Fan Diameter42 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades4
    Motor TypeOpen Air Over
    Mounting LocationFree Standing
    Wattage735 W
    MaterialSteel
    Phase1
    Blade TypeSteel
    Manufacturers Part Number600554
    Indoor/OutdoorIndoor
    Sound Level71
    BrandGlobal Industrial
    RPM580 rpm
    TypeDrum Fan
    CFM13200/17600 CFM
    Horsepower1 HP
    ColorBlack
    Amperage6.5 A
    Drive TypeBelt Drive
    Hertz60 Hz
    RPM High580 rpm
    Voltage120 V
    CFM High17600 CFM
    Package Quantity1
    DescriptionIndustrial Drum Fan
    Oscillating/Non OscillatingNon Oscillating
    Watts735 W
    Power Cord TypeSJT 3 Conductor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed, OSHA, UL507