Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic

Face May Vary From Image

Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic

Item #: WBB2781469

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.

Weights & Dimensions

  • Gauge Size 2-1/2 IN (6.35 cm)
  • Connection Size 1/4" NPT
  • Range 100 PSI/KG/CM2
  • Dual Size 1

Product Details

  • Media Operating Temperature -40°F To 140°F °F
  • Ambient Operating Temperature Range -40°F To 140°F °F
  • Window Type Removable Snap-Off
  • Dial Material White Plastic With Stop Pin
  • Case Material ABS Plastic
  • Fillable No
  • Connection Location Lower Mount
  • Package Quantity 1
  • Brand Global Industrial
  • Factory Filling None
  • Series 111.1
  • Wetted Parts Material Brass Copper Alloy
  • Manufacturers Part Number B2781469
  • Accuracy 3/2/3% °F
  • Pointer Material Black ABS Plastic
  • Window Material Acrylic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic

Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic

Item #: WBB2781469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic
    Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic
    Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic
    Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic
    Global Industrial™ 2-1/2" Pressure Gauge, 100 PSI/KG/CM2, 1/4" NPT LM, Plastic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant