+

Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, Type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, these gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Weights & Dimensions
- Gauge Size 2 IN (5.08 cm)
- Connection Size 1/8" NPT
- Range 160 PSI
- Dual Size 1
Product Details
- Media Operating Temperature -40°F To 140°F °F
- Ambient Operating Temperature Range -40°F To 140°F °F
- Window Type Removable Snap-Off
- Dial Material White Plastic With Stop Pin
- Case Material Black Steel
- Fillable No
- Connection Location Center Back Mount
- Package Quantity 1
- Brand Global Industrial
- Factory Filling None
- Series 111.12
- Wetted Parts Material Brass Copper Alloy
- Manufacturers Part Number B2781431
- Accuracy 3/2/3% °F
- Pointer Material Black ABS Plastic
- Window Material Acrylic
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial 2" Pressure Gauge, 160 PSI, 1/8" NPT CBM, Steel
$49.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories