Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB670149

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Product Description
Global Industrial™ Medical Security Cabinet with Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Features:
  • Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish
  • Durable beige powder coated steel finish
  • Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more
  • Full-length piano hinged door with double heavy gauge cam lock to ensure content security
  • Two locks on the cabinet are keyed-differently and two keys per lock included
  • Two fixed shelves for organized storage
  • Can be mounted to walls, carts, or doors with the pre-drilled holes
  • Mounting hardware included
  • Overall measures 8"W x 2-5/8"D x 12-1/8"H
  • Available in two sizes, check model # 436945 for large size
  • Ships fully assembled for quick and easy installation


PROMOTIONAL PRICE
$235.95

was $255.95
Save $20.00 (8%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2-5/8 in
Height12-1/8 in
Weight4 lbs

Product Details

Lock TypeDouble Keyed Lock
Number of Adjustable Shelves0
ColorBeige
Door TypeSolid
Number of Doors1
Number of Shelves2
MaterialSteel
Construction TypeAssembled
DescriptionCompact Medical Security Cabinet
Package Quantity1
Manufacturers Part Number670149
Number of Fixed Shelves3
Base TypeWall Mount
BrandGlobal Industrial