Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB534553

Global Industrial™ Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle

Product Description
Global Industrial™ Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle

This commercial duty manual backpack pump sprayer is designed to evenly distribute chemicals for outdoor environments including maintenance, landscaping, agricultural, and more. The control handle with continuous spray switch locks the nozzle to the on position for spraying ease. The padded backpack style straps allow you to comfortably carry the sprayer for easy handling. The extra-large fill opening allows convenient chemical refills while preventing spillage. The handle, nozzle, and wand are made of brass providing years of reliable oxidation and corrosion resistance. The plastic tank construction is both impact and break resistant for lasting durability. The translucent white color finish provides high chemical level visibility for user convenience. Includes a heavy duty brass nozzle with full conical spray pattern. Features a left or right handed piston pump action handle. 4 Gallons capacity.

If using sprayer for sanitizing and disinfecting with bleach, use no more than a 6% Sodium Hypochlorite Concentration and then dilute 5:1 water to bleach. Use within 24 hours of mixing and Always follow CDC guidelines.


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Extension Length19-1/2 in
Hose Length5'

Product Details

Handle MaterialBrass
TypeSprayer
Body MaterialPlastic
Nozzle TypeFull Cone
ColorTranslucent White
Handle TypeLeft/Right Side Pump
StyleGeneral Purpose
For Sanitizing & DisinfectingYes
Capacity4 Gallons
Operating Pressure43.5-58 PSI (0.3-0.4 MPA)
Manufacturers Part Number534553
Tank MaterialPlastic
PSI43.5 - 58 psi
BrandGlobal Industrial