+

Price: $107.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base
Features:
Features:
- Made from high strength steel
- Double lock down swivel base
- Large anvil work surface
Weights & Dimensions
- Max Opening Capacity 4 IN (10.16 cm)
- Width 5.9 IN (14.99 cm)
- Length 12 IN (30.48 cm)
- Net Weight 16
- Height 6.4 IN (16.26 cm)
- Jaw Width 4 IN (10.16 cm)
- Size 4 IN (10.16 cm)
- Throat Depth 2-1/4 IN (5.72 cm)
Product Details
- Type of Nut Center
- Description Bench Vise
- Type General Purpose
- Brand Global Industrial
- Base Type 180° Swivel
- Type of Base 180° Swivel
- Manufacturers Part Number 534515
- Color Family Blue
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Dave
Date: October 03, 2020
-
Reviewer: John
Date: April 23, 2019
Your review:
I use this in our shop every day, It was a great buy and very rugged. No one in town could match this price even with the shipping. -
Reviewer: John
Date: April 23, 2019
Your review:
Good quality for the price -
Reviewer: Anthony
Date: April 23, 2019
Your review:
This is a great little vice for individual workbenches. It allows the worker to perform small tasks right at their station, leaving a large vice open for projects that really require the space.
Product Q & A
There are no questions for this product.
Accessories
Upgrade this item for just $108.00 more
Global Industrial 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
Item #: 534516
Available on or around 05/18/2022
$215.95
compare items
Global Industrial 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base
$107.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories