✓ Scratch and dent resistant
✓ Quickly and effortlessly erases with no staining
✓ Sleek and modern design seamlessly blends into any environment
Make presentations or lesson plans fly-by with ease with the Global Industrial Frosted Glass Dry Erase Board. Made from 1/4" thick tempered glass, this board features frosted glass which is translucent and blends well into any classroom, conference room, or office setting, and accepts any colored dry erase marker. The board will not scratch or dent for long lasting durability, while the stainless-steel mounting standoffs are 1" in diameter and create a 1-1/4" gap from the wall to the board. The board's corners are rounded for style and safety. 1-Year Limited Warranty.
Includes: Set of 4 Color Dry Erase Markers, Eraser, Acrylic Marker Holder, all mounting hardware and a full sized template to help with installation.
Global Industrial
Model # :WB695467
Global Industrial Frosted Glass Dry Erase Board, 72"W x 48"H
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 1/4 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Type | Glass Dry Erase Board |
| Color | Frosted |
| Surface Material | Glass |
| Style | Glass Board |
| Description | Non-Magnetic Glass Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695467 |
| Magnetic | No |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |