Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Grundfos

Model # :WBB1012628

MPN #: 59896771

Grundfos UP15-29SF Circulator Water Pump 59896771, Stainless Steel, 115V, 1/12 HP

Product Description
Choosing a stainless steel circulator ensures that you will always have the right pump - whether it is an open or closed system. Grundfos offers three stainless steel models, including two that feature our 3-speed Super Brute technology.

Features:

  • Perfect for hot water recirculation applications
  • Stainless steel - Protects against corrosive fluids
  • Available in standard union or two-bolt flange
  • 3-speed Super Brute technology available
  • Timer and line-cord options available
  • Integrated, removable check valve
  • Quick connect terminals - for easy installation
  • Highest starting torque in its class
  • Industry leading three-year warranty
  • Made in the USA.


PRICE
$905.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width5-1/2 in
Height6-1/2 in
Weight6 lbs
Head0-9.84 ft

Product Details

Max Fluid Temperature230°F °F
Max Ambient Temperature104 °F °F
Max Watts87 W
Run Capacitor Size10 μF/180 V
Number of Speeds1
Pressure145 psi
Impeller MaterialComposite, PES
Flow0-20.7 gal/min
Manufacturers Part Number59896771
Respirator Connection TypeS.S. Flange
BrandGrundfos
Horsepower1/12 HP
ColorRed
Hertz60 Hz
Min Fluid Temperature35.6° °F
Max Amps0.75 A
Thermal ProtectionInternal
Number of Poles2
Voltage0.75 V
Housing MaterialStainless Steel
System TypeClosed

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA