Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659528

MPN #: GEZM 104ES

GEZM 104ES Spherical Plain Bearing, Inch, Extended Inner Ring

Product Description
  • Dimensions: 1.25" x 2" x .937" x 1.875 (Wi)
  • Extended Inner Ring eliminating need for locational spacers
  • Single Fracture Design
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
PRICE
$259.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.2 in
Width2.2 in
Depth2.2 in
Height1.875 in
Weight0.6 lbs
Outside Dimension (D)2"
Ball Diameter (dk)1.791"
Bore (D)1.25 in
Static Load260 N
Width (C)0.937"
Width (B)1.875"

Product Details

Dynamic Load (kN)86
SeriesGEZ Series
Common InterchangesB20EL
Manufacturers Part NumberGEZM 104ES
Max Angle of Misalignment5
BrandBearings Limited