Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659740

MPN #: GEWZ 25ES

GEWZ 25ES Spherical Plain Bearing, Inch, Extended Inner Ring

Product Description
  • Dimensions: 1" x 1.625" x .75" x 1.50 (Wi)
  • Extended Inner Ring eliminating need for locational spacers
  • Single Fracture Design
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
PRICE
$135.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.79 in
Width1.79 in
Depth1.79 in
Height1.5 in
Weight0.3 lbs
Outside Dimension (D)1.625"
Ball Diameter (dk)1.437"
Bore (D)1 in
Static Load166 N
Width (C).75"
Width (B)1.5"

Product Details

Dynamic Load (kN)56
SeriesGEZ Series
Common InterchangesB16EL
Manufacturers Part NumberGEWZ 25ES
Max Angle of Misalignment5
BrandBearings Limited