- Dimensions: 5" x 7.75" x 3.75" x 4.375" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 500ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,809.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.53 in |
| Width | 8.53 in |
| Depth | 8.53 in |
| Height | 3.75 in |
| Weight | 29.6 lbs |
| Outside Dimension (D) | 7.75" |
| Ball Diameter (dk) | 7.204" |
| Bore (D) | 5 in |
| Static Load | 4150 N |
| Width (C) | 3.75" |
| Width (B) | 4.375" |
Product Details
| Dynamic Load (kN) | 1400 |
| Series | GEZ Series |
| Common Interchanges | B80LSS, 50SF80TT, GE127ZO-2RS, SBB80 2RS, SA2-80BSS |
| Manufacturers Part Number | GEZ 500ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |