- Dimensions: 4" x 6.25" x 3" x 3.5" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 400ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$735.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.88 in |
| Width | 6.88 in |
| Depth | 6.88 in |
| Height | 3 in |
| Weight | 15.6 lbs |
| Outside Dimension (D) | 6.25" |
| Ball Diameter (dk) | 5.748" |
| Bore (D) | 4 in |
| Static Load | 2650 N |
| Width (C) | 3" |
| Width (B) | 3.5" |
Product Details
| Dynamic Load (kN) | 900 |
| Series | GEZ Series |
| Common Interchanges | B64L, 40SF64, GE101ZO, SBB64, SA2-64B |
| Manufacturers Part Number | GEZ 400ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |