- Dimensions: 3.5" x 5.5" x 2.625" x 3.062" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 308ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.05 in |
| Width | 6.05 in |
| Depth | 6.05 in |
| Height | 2.625 in |
| Weight | 10.7 lbs |
| Outside Dimension (D) | 5.5" |
| Ball Diameter (dk) | 5.04" |
| Bore (D) | 3.5 in |
| Static Load | 2040 N |
| Width (C) | 2.625" |
| Width (B) | 3.062" |
Product Details
| Dynamic Load (kN) | 680 |
| Series | GEZ Series |
| Common Interchanges | B56L, 35SF56, GE88ZO, SBB56, SA2-56B |
| Manufacturers Part Number | GEZ 308ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |