Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659772

MPN #: GEZ 308ES 2RS

GEZ 308ES 2RS Spherical Plain Bearing, Inch, Sealed

Product Description
  • Dimensions: 3.5" x 5.5" x 2.625" x 3.062" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$685.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.05 in
Width6.05 in
Depth6.05 in
Height2.625 in
Weight10.7 lbs
Outside Dimension (D)5.5"
Ball Diameter (dk)5.04"
Bore (D)3.5 in
Static Load2040 N
Width (C)2.625"
Width (B)3.062"

Product Details

Dynamic Load (kN)680
SeriesGEZ Series
Common InterchangesB56LSS, 35SF56TT, GE88ZO-2RS, SBB56 2RS, SA2-56BSS
Manufacturers Part NumberGEZ 308ES 2RS
Max Angle of Misalignment6
BrandBearings Limited