Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659686

MPN #: GEZ 300ES

GEZ 300ES Spherical Plain Bearing, Inch

Product Description
  • Dimensions: 3" x 4.75" x 2.25" x 2.625" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$379.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.23 in
Width5.23 in
Depth5.23 in
Height2.25 in
Weight7 lbs
Outside Dimension (D)4.75"
Ball Diameter (dk)4.303"
Bore (D)3 in
Static Load1500 N
Width (C)2.25"
Width (B)2.625"

Product Details

Dynamic Load (kN)500
SeriesGEZ Series
Common InterchangesB48L, 30SF48, GE76ZO, SBB48, SA2-48B
Manufacturers Part NumberGEZ 300ES
Max Angle of Misalignment6
BrandBearings Limited