- Dimensions: 3" x 4.75" x 2.25" x 2.625" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 300ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.23 in |
| Width | 5.23 in |
| Depth | 5.23 in |
| Height | 2.25 in |
| Weight | 7 lbs |
| Outside Dimension (D) | 4.75" |
| Ball Diameter (dk) | 4.303" |
| Bore (D) | 3 in |
| Static Load | 1500 N |
| Width (C) | 2.25" |
| Width (B) | 2.625" |
Product Details
| Dynamic Load (kN) | 500 |
| Series | GEZ Series |
| Common Interchanges | B48LSS, 30SF48TT, GE76ZO-2RS, SBB48 2RS, SA2-48BSS |
| Manufacturers Part Number | GEZ 300ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |