- Dimensions: 2.5" x 3.9375" x 1.875" x 2.187" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 208ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.33 in |
| Width | 4.33 in |
| Depth | 4.33 in |
| Height | 1.875 in |
| Weight | 4 lbs |
| Outside Dimension (D) | 3.9375" |
| Ball Diameter (dk) | 3.616" |
| Bore (D) | 2.5 in |
| Static Load | 1060 N |
| Width (C) | 1.875" |
| Width (B) | 2.187" |
Product Details
| Dynamic Load (kN) | 355 |
| Series | GEZ Series |
| Common Interchanges | B40L, 25SF40, GE63ZO, SBB40, SA2-40B |
| Manufacturers Part Number | GEZ 208ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |