- Dimensions: 2.25" x 3.5625" x 1.687" x 1.969" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 204ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.92 in |
| Width | 3.92 in |
| Depth | 3.92 in |
| Height | 1.687 in |
| Weight | 3 lbs |
| Outside Dimension (D) | 3.5625" |
| Ball Diameter (dk) | 3.223" |
| Bore (D) | 2.25 in |
| Static Load | 850 N |
| Width (C) | 1.687" |
| Width (B) | 1.969" |
Product Details
| Dynamic Load (kN) | 280 |
| Series | GEZ Series |
| Common Interchanges | B36LSS, 22SF36TT, GE57ZO-2RS, SBB36 2RS, SA2-36BSS |
| Manufacturers Part Number | GEZ 204ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |