- Dimensions: 2" x 3.1875" x 1.5" x 1.75" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 200ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.51 in |
| Width | 3.51 in |
| Depth | 3.51 in |
| Height | 1.5 in |
| Weight | 2 lbs |
| Outside Dimension (D) | 3.1875" |
| Ball Diameter (dk) | 2.869" |
| Bore (D) | 2 in |
| Static Load | 670 N |
| Width (C) | 1.5" |
| Width (B) | 1.75" |
Product Details
| Dynamic Load (kN) | 224 |
| Series | GEZ Series |
| Common Interchanges | B32L, 20SF32, GE50ZO, SBB32, SA2-32B |
| Manufacturers Part Number | GEZ 200ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |