- Dimensions: 1.75" x 2.8125" x 1.312" x 1.531" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 112ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.09 in |
| Width | 3.09 in |
| Depth | 3.09 in |
| Height | 1.312 in |
| Weight | 1 lbs |
| Outside Dimension (D) | 2.8125" |
| Ball Diameter (dk) | 2.511" |
| Bore (D) | 1.75 in |
| Static Load | 510 N |
| Width (C) | 1.312" |
| Width (B) | 1.531" |
Product Details
| Dynamic Load (kN) | 170 |
| Series | GEZ Series |
| Common Interchanges | B28L, 17SF28, GE44ZO, SBB28, SA2-28B |
| Manufacturers Part Number | GEZ 112ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |